Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Thermometer: Range: 10° to 260°C (50° to 500°F), 64mm Dial

Catalog No. 13201828 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
10°C to 260°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-828 10°C to 260°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-828 Supplier H-B Instrument™ Supplier No. B613202000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Multilanguage instructions

With 2.5% or 2° accuracy—ideal for measuring temperatures in pipes, griddles and hot plates

  • Thermometer features stainless steel construction with plastic dial face
  • Range: 10-260° C 
  • Accuracy: 10° C
  • Diameter: 2.2 in. (64mm) 

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

Specifications

Dial Size (English) 2.5 in.
Dial Size (Metric) 64 mm
Display Dimensions 2.5 in. (64 mm)
For Use With (Application) Oven
Includes Multilanguage instructions
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Material Metal
Max. Temperature (English) 500°F
Max. Temperature (Metric) 260°C
Min. Temperature (English) 50°F
Min. Temperature (Metric) 10°C
Temperature Range (English) 50°F to 500°F
Temperature Range (Metric) 10°C to 260°C
Accuracy 10°C/10°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.