Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Blood Bank Thermometers

Catalog No. 13201909 Shop All H-B Instrument Company Products
Change view
Click to view available options
Material:
Glass
PFA-coated Glass
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
13-201-909 PFA-coated Glass
13-201-559 Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-201-909 Supplier H-B Instrument™ Supplier No. B608050100

missing translation for 'validMainframeMsg'

Indicate critical temperature ranges in blood banks

  • Individually serialized
  • Critical temperatures (4°C and 6°C) marked with arrows
  • Recyclable packaging

Specifications

Immersion Type Total Immersion
Length (English) Overall 6 in.
Length (Metric) Overall 152 mm
Material PFA-coated Glass
Thermometer Fill Red Organic Liquid
Product Type Blood Bank Thermometer
Max. Temperature (Metric) 20°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +20°C
Accuracy ±1°C
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.