Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Electronic Thermometer-Hygrometers

Designed with waterproof temperature probe

$115.34 - $242.57

Specifications

Type Electronic Thermohygrometer
Accuracy ±5%
Temperature Range (Metric) -50°C to +70°C
Temperature Accuracy ±1°C
Temperature Range (English) -58°F to +158°F
View More Specs

Products 2
Catalog Number Mfr. No. Humidity Range Price Quantity & Availability  
Catalog Number Mfr. No. Humidity Range Price Quantity & Availability  
13-201-755
View Documents
H-B Instrument™
B615060100
25 to 90%
Each for $115.34
Only null left
Edge
Add to Cart
 
13-201-756
View Documents
H-B Instrument™
B615060200
20 to 99%
Each for $242.57
Only null left
Edge
Add to Cart
 
Description

Description

  • With maximum/minimum memory
  • Option of freeze alert
  • Probe length 1.2 in. 30mm attached on 9.8 ft. (3m) cable
  • With flip out stand and magnetic back
  • Tested and calibrated in triple accredited/registered ISO™/IEC 17025:2005 and A2LA laboratory
  • Comes with multi-language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of accuracy indicating accuracy traceable to NIST™ and DKD

Certifications

CE marked

Compliance

RoHS

Specifications

Specifications

Electronic Thermohygrometer
-50°C to +70°C
-58°F to +158°F
1.2 x 2.5 x 3.7 in. (30 x 6.5 x 9.7 cm)
9.8 ft.
30 mm
3 cm
6.5 cm
9.7 cm
CE, RoHS
±5%
±1°C
2°F
1.2 in.
1.2 in.
3 m
2.5 in.
3.7 in.
Supplied with multi language (English, French, German, Italian, Portuguese and Spanish) instructions and statement of traceability indicating accuracy traceable to NIST and DAkkS
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.