Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ DURAC™ Bi-Metallic Min/Max Thermometer; -50/50°C (-58/122°F)

Catalog No. 13201952 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-952 -50°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-952 Supplier H-B Instrument™ Supplier No. B613010300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maximum/Minimum thermometers display the current temperature and register the maximum and minimum temperatures attained since the last reset.

 

  • Use in high moisture or wet environments including green houses, sample prep areas and water treatment facilities
  • Free standing or keyhole mountable

 

Specifications

Dimensions (L x W x H) 120 x 92 x 25 mm (4.7 x 3.6 x 1.0 in.)
Material Metal
Product Type Thermometer, Min/Max
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +122°F
Temperature Range (Metric) -50°C to +50°C
Accuracy ±2.5°C (±4.5°F) from -50°C to -20°C (-58°F to -4°F); ±2°C (±3.6°F) from -19°C to 0°C (-3°F to 30°F); ±1.5°C (±3°F) from 0°C to 40°C (32°F to 104°F); ±2°C (±3.6°F) from 41°C to 50°C (105°F to 122°F) 
Subdivision 1°C/2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.