Learn More
Description
- Supplied with instructions in English, French, German, Italian, Portuguese and Spanish languauges
- Accuracy: 1.5°C, 3 sec
- Indoor temperature range: 0/50°C (32/122°F)
- Available with two AAA batteries
Analog Clock with Temperature
- Temperature display format switch (°C/°F)
- Outdoor temperature range: -20° to 60°C
- Outdoor temperature with RF: up to three channels
- Indoor/Outdoor temperature trend indicator
- Indoor/Outdoor max and min temperature records function
- Outdoor temperature upper/lower limited alert
- Available in European (13-202-012) and North American (Catalog No. 13-202-013) versions
Certifications
CE marked
Compliance
RoHS compliant
Specifications
Specifications
| Product Type | Multi Function Clock, Atomic (Europe) |
| Accuracy | 3 sec. |
| Resolution | 0.1 |
| Temperature Range (English) | 32°F to 122°F |
| Temperature Range (Metric) | 0°C to 50°C |
| Diameter (English) Outer | 12 in. |
| Diameter (Metric) Outer | 30.5 cm |
| Includes | Alarm |
| For Use With (Application) | Provide laboratories, businesses and industries with precision time keeping feature and 0.1 resolution |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.