Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Oven Liquid-in-Glass Partial Immersion Thermometers

Catalog No. 13201958 Shop All H-B Instrument Company Products
Change view
Click to view available options
Material:
Glass
Glass, PFA-coated
PFA-coated Glass
Immersion Length:
76 mm
125 mm
Length (English) Overall:
11 in.
15.7 in.
Length (Metric) Overall:
280 mm
400 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Immersion Length Length (English) Overall Length (Metric) Overall
13-201-958 PFA-coated Glass 125 mm 15.7 in. 400 mm
13-201-955 Glass 76 mm 11 in. 280 mm
13-201-957 Glass 125 mm 15.7 in. 400 mm
13-201-956 Glass, PFA-coated 76 mm 11 in. 280 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13-201-958 Supplier H-B Instrument™ Supplier No. B608030800

missing translation for 'validMainframeMsg'

Features a round glass swell to hold the thermometer in place

  • Contains red organic liquid against white back glass
  • Individually packaged in recyclable packaging with a non-roll fitting
  • Individually serialized

Specifications

Immersion Type Partial Immersion
Includes Non roll fitting
Length (English) Overall 15.7 in.
Length (Metric) Overall 400 mm
Material PFA-coated Glass
Thermometer Fill Red Organic Liquid
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) 0°C
Temperature Range (Metric) 0°C to 200°C
Accuracy ±2°C, ±2.5°C above 100°C
Subdivision 1°C
Immersion Length 125 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.