Learn More
H-B Instrument™ Durac™ Plus™ Calibrated Total Immersion Thermometers
Shop All H-B Instrument Company ProductsDescription
Includes
Calibration report stating corrections to one-tenth of the smallest division and feature individual serial numbers
- Blue organic liquid filled against white back glass
- Tested and certified in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory
- Individually packaged
- For use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Certifications
NIST traceable, ISO/IEC 17025:2005 certified
Specifications
Specifications
| Calibration Points | -40, -20, 0°C |
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Immersion Type | Total Immersion |
| Length (English) Overall | 12 in. |
| Length (Metric) | 300 mm |
| Length (Metric) Overall | 300 mm |
| Material | Glass |
| Thermometer Fill | Organic |
| Product Type | Calibrated Liquid-in-Glass Thermometer |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.