Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ General Purpose Partial Immersion Liquid-in-Glass Thermometers

Catalog No. 13201522 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +51° C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-522 -1°C to +51° C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-201-522 Supplier H-B Instrument™ Supplier No. 3/0051RMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Calibration report stating corrections to one-tenth of the smallest division and feature individual serial numbers

Ideal for a variety of uses where a partial immersion thermometer is preferred

  • Immersion type: Partial
  • Thermometer fill: Organic
  • Glass type: White back
  • Immersion: 3 in. (76mm)

Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries.

Certifications

NIST traceable, ISO/IEC 17025:2005 certified

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Partial
Includes Calibration report stating corrections to one-tenth of the smallest division and individual serial number
Length (English) Overall 16 in.
Length (Metric) Overall 405 mm
Material Glass
Thermometer Fill Blue Organic Spirit
Max. Temperature (Metric) 51°C
Min. Temperature (Metric) -1°C
Temperature Range (Metric) -1°C to +51° C
Accuracy ±1.5°C
Subdivision 0.1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.