Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Safety Precision Combined Form Hydrometers, API

Catalog No. p-4604581 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
-1 to 11° API
19 to 31° API
29 to 41° API
39 to 51° API
59 to 71° API
69 to 81° API
9 to 21° API
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range
13-201-532 29 to 41° API
13-201-533 39 to 51° API
13-202-057 9 to 21° API
13-202-058 19 to 31° API
13-201-531 -1 to 11° API
13-202-062 59 to 71° API
13-202-063 69 to 81° API
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-201-532 Supplier H-B Instrument™ Supplier No. B618230300
Add to Cart
Add to Cart

These combined-form hydrometers, with convenient, built-in thermometer, measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 101°API

  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 20°C
  • Thermometer contains mercury-free, blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Quantity Each
Type Safety API Combined Form Thermo-Hydrometer
Accuracy ±0.1°
Increments Hydrometer: 0.1° Thermometer: 2°
Certifications/Compliance Traceable to NIST
Length (Metric) 381 mm
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Content And Storage Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures
For Use With (Application) Measuring the relative density (specific gravity) of oil and petroleum related products
Specific Gravity Range 29 to 41° API
Temperature of Standardization 15°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.