Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Safety Specific Gravity/Relative Density (g/cm3) Combined Form Thermo-Hydrometers

Offers the additional convenience of an enclosed thermometer with a temperature scale of 0° to 150°F

Supplier:  H-B Instrument™ B618210500

 View more versions of this product

Catalog No. 13-202-042

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Measure specific gravity/relative density (g/cm3) of a variety of liquids in various ranges from 0.600 to 2.000
  • Conform to the accuracy requirements for ASTM thermo-hydrometers
  • 381mm (15 in.) long
  • Lead-free ballast and glass
  • Temperature standardization: 15°C (60°F)
  • Thermometer contains mercury-free blue spirit organic liquid fill
  • Thermometer divisions: 2°
  • Individually serialized

Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Storage:
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Note:
Enclosed thermometers should be used as a general reference only. For temperature critical applications, a calibrated standard thermometer is recommended.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Specifications

±0.002
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Combined form hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
1.200 to 1.420
0.002
381 mm
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.