Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Ungraduated Thermometers

Catalog No. 13203020 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-203-020 -20°C to +110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-020 Supplier H-B Instrument™ Supplier No. B620090100

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use in experiments demonstrating the construction of a thermometer, determining two fixed points and the differences between Celsius and Fahrenheit scales

  • Ungraduated—Students can mark their own graduations
  • Organic liquid filled
  • White back glass
  • Individually packaged

Specifications

For Use With (Application) Experiments demonstrating the construction of a thermometer, determining two fixed points and the differences between Celsius and Fahrenheit scales
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 230°F
Temperature Range (Metric) -20°C to +110°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.