Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ V-Back Thermometers

Catalog No. 13201991 Shop All H-B Instrument Company Products
Change view
Click to view available options
Scale:
Celsius
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Scale
13-201-991 Celsius
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-201-991 Supplier H-B Instrument™ Supplier No. B620095000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Attached to an aluminum V-shaped backing

  • Organic liquid filled
  • White back glass

Specifications

Length (English) Overall 6.1 in.
Length (Metric) Overall 155 mm
Material Glass
Thermometer Fill Organic
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Accuracy ±1°C
Subdivision 1°C
Scale Celsius
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.