Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Easy-Read™ Individually Calibrated Liquid-In-Glass Thermometers: Total Immersion
GREENER_CHOICE

Catalog No. p-4414436 Shop All H-B Instrument Company Products
Click to view available options
Temperature Range (Metric):
-10°C to +225°C
-20°C to +150°C
Length (Metric) Overall:
300 mm
350 mm
Calibration Points:
0°, 60°, 120°C
1°, 100°, 200°C

Individual Calibration Report as needed for many standard operating procedures

  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Certifications

Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST™ standards used for the calibration. Individually serialized and made in the USA.

Specifications

Calibration Points 1°, 100°, 200°C
Certifications/Compliance Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Total Immersion
Length (English) Overall 14 in.
Length (Metric) Overall 350 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Max. Temperature (Metric) 225°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +225°C
Accuracy ±1°C
Subdivision 1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.