Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ H-B™ Enviro-Safe™ Individually Calibrated Environmentally Friendly Precision Liquid-In-Glass Thermometer

Catalog No. 13201456 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +61° C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-456 -1°C to +61° C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-456 Supplier H-B Instrument™ Supplier No. B602040000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Individual calibration report as needed for many standard operating procedures

  • EnviroKleen™ certified thermometer features green, non-toxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass
  • Calibrated at 3 points (0, 37 and 56°C )
  • Meets government, education, and industry mandates to purchase “Green” products
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Certifications

Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA.

Specifications

Certifications/Compliance Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial Immersion
Length (English) Overall 16.5 in.
Length (Metric) 420 mm
Length (Metric) Overall 420 mm
Material Glass
Product Type Liquid-in-Glass Laboratory Thermometer
Max. Temperature (English) 141.8°F
Max. Temperature (Metric) 61°C
Min. Temperature (English) 30.2°F
Min. Temperature (Metric) -1°C
Temperature Range (Metric) -1°C to +61° C
Accuracy ±0.5°C
Subdivision 0.1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.