Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Partial Immersion 3 in.

Catalog No. 13202563 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
-30°F to +120°F
0°F to 230°F
20°F to 500°F
Scale:
Celsius
Fahrenheit
Temperature Range (Metric):
-35°C to +50°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Scale Temperature Range (Metric)
13-202-563 20°F to 500°F Fahrenheit -
13-202-560 0°F to 230°F Fahrenheit -
13-201-480 - Celsius -35°C to +50°C
13-201-481 -30°F to +120°F Fahrenheit -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-202-563 Supplier H-B Instrument™ Supplier No. B605030100RMD

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Certified environmentally safe thermometers replace dangerous mercury

  • Earth friendly, EnviroKleen™ certified thermometers
  • Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
  • Meet government, education, and industry mandates to purchase “Green” products
Applications:
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.

Compliance

Manufactured and tested by USA quality team.

Specifications

Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial Immersion
Length (English) Overall 14 in.
Length (Metric) Overall 350 mm
Max. Temperature (English) 500°F
Min. Temperature (English) 20°F
Temperature Range (English) 20°F to 500°F
Accuracy ±3°F, ±4°F above 212°F, ±5°F above 392°F
Subdivision 2°F
Immersion Length 76 mm
Scale Fahrenheit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.