Learn More
H-B Instrument™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Total Immersion
Shop All H-B Instrument Company ProductsDescription
- Earth friendly, EnviroKleen™ certified thermometers
- Feature green, non-toxic, biodegradable, Enviro-Safe™ liquid against lead-free, white back glass
- Meet government, education, and industry mandates to purchase “Green” products
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Order Info
Should you require an individualized Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Certifications
Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Compliance
Manufactured and tested by USA quality team.
Specifications
Specifications
| Certifications/Compliance | Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability. |
| For Use With (Application) | Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries. |
| Immersion Type | Total Immersion |
| Length (English) Overall | 7.9 in. |
| Length (Metric) Overall | 200 mm |
| Max. Temperature (English) | 300°F |
| Min. Temperature (English) | 20°F |
| Temperature Range (English) | 20°F to 300°F |
| Accuracy | ±2°F, ±3°F above 230°F |
| Subdivision | 2°F |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.