Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Enviro-Safe™ Environmentally Friendly Precision Liquid-In-Glass Thermometer

Catalog No. 13202530 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-1°C to +61° C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-202-530 -1°C to +61° C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-202-530 Supplier H-B Instrument™ Supplier No. B605090200RMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precision accuracy to ±1.0°C

  • High precision, EnviroKleen™-certified thermometer is accurate to ±1.0°C
  • Features green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass
  • Meets government, education, and industry mandates to purchase “Green” products

Order Info

Should you require an individualized Thermometer Calibration Report, this thermometer is available factory calibrated to 3 points (Cat. No. B60204-0000).

Certifications

Manufactured and tested by USA quality team, thermometer is traceable to NIST and includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial Immersion
Length (English) Overall 16.5 in.
Length (Metric) 420 mm
Length (Metric) Overall 420 mm
Material Glass
Product Type Liquid-in-Glass Thermometer
Max. Temperature (English) 141.8°F
Max. Temperature (Metric) 61°C
Min. Temperature (English) 30.2°F
Min. Temperature (Metric) -1°C
Temperature Range (Metric) -1°C to +61° C
Accuracy ±1.0°C
Subdivision 0.1°C
Immersion Length 76 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.