Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Precision Liquid-In-Glass Verification Thermometers
GREENER_CHOICESCI_ED

Catalog No. S02700 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (English):
-20°F to +35°F
20°F to 70°F
For Use With (Application):
Blood bank
Freezers
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) For Use With (Application)
S02700 -20°F to +35°F Freezers
S02701 20°F to 70°F Blood bank
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S02700 Supplier H-B Instrument™ Supplier No. B610040900
Only null left
Add to Cart
Add to Cart

Verification of sample temperatures in freezers, refrigerators, incubators and ovens.

  • Features fluoropolymer coating for safety, individual serial numbers and a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy
  • Indicates accuracy traceable to NIST and DKD/PTB
  • Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST

For chemical industry, petro chemistry, pharmaceutical, medical, cosmetic, producers of chemicals, university, dairies, breweries, distillers, beer cellars, refrigeration house, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator/oven equipment producers and producers of laboratory equipment.

Specifications

Bottle Size 30 mL
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
For Use With (Application) Freezers
Includes Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating
Length (English) Overall 5.3 in.
Length (Metric) Overall 135 mm
Thermometer Fill Enviro-Safe™ Liquid
Max. Temperature (English) 35°F
Min. Temperature (English) -20°F
Temperature Range (English) -20°F to +35°F
Accuracy 1°F
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.