Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ High-Precision Enviro-Safe™ FRIO-Temp™ Liquid-in-Glass Verification Thermometers

Catalog No. p-4414443 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-2°C to +10°C
-25°C to +5°C
15°C to 30°C
25°C to 45°C
95°C to 115°C
Accuracy:
±0.2°C
±0.4°C
For Use With (Application):
Freezers
Incubator
Oven
Refrigerator
Length (Metric) Overall:
180 mm
190 mm
200 mm
210 mm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Accuracy For Use With (Application) Length (Metric) Overall
13-201-465 -25°C to +5°C ±0.2°C Freezers 210 mm
13-201-466 25°C to 45°C ±0.2°C Incubator 190 mm
13-201-523 -2°C to +10°C ±0.2°C Refrigerator 180 mm
13-201-524 15°C to 30°C ±0.2°C Incubator 180 mm
13-201-525 95°C to 115°C ±0.4°C Oven 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 13-201-465 Supplier H-B Instrument™ Supplier No. B610010100
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST, DAkkS/PTB

Each item features 0.2°C accuracy (0.4°C for the high-temperature model), individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS/PTB.

  • Thermometer fill: Organic
  • Divisions: 0.1
  • Bottle size: 60mL
  • Traceable To DAkkS/PTB
  • Not precertified

Certifications

NIST traceable, ISO/IEC 17025:2005, DAkkS/PTB

Specifications

Bottle Fill Liquid
Bottle Size 60 mL
Certifications/Compliance ISO/IEC 17025:2005, NIST, DAkkS/PTB
For Use With (Application) Freezers
Includes Multilanguage instructions, statement of accuracy, PFA Fluoropolymer coating
Length (English) Overall 8.3 in.
Length (Metric) Overall 210 mm
Thermometer Fill Organic
Max. Temperature (Metric) -5°C
Min. Temperature (Metric) -25°C
Temperature Range (Metric) -25°C to +5°C
Accuracy ±0.2°C
Subdivision 0.1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.