Learn More
H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) Plain Form Hydrometers: for Liquids Lighter Than Water
Shop All H-B Instrument Company ProductsDescription
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 15°C (60°F)
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.
Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
Order Info
Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
Specifications
Specifications
| Accuracy | ±0.001 |
| Increments | 0.001 |
| Certifications/Compliance | Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. |
| Length (Metric) | 165 mm |
| Content And Storage | Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures. |
| For Use With (Application) | For Liquids Lighter Than Water |
| Specific Gravity Range | 0.640 to 0.710 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.