Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity/Relative Density (g/cm3) Plain Form Hydrometers: for Liquids Lighter Than Water

Catalog No. 13202093 Shop All H-B Instrument Company Products
Change view
Click to view available options
Specific Gravity Range:
0.600 to 0.670
0.640 to 0.710
0.690 to 0.800
0.700 to 0.770
0.760 to 0.830
0.790 to 0.900
0.820 to 0.890
0.880 to 0.950
0.890 to 1.000
Accuracy:
±0.001
±0.002
Increments:
0.001
0.002
Length (Metric):
165 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Specific Gravity Range Accuracy Increments Length (Metric)
13-202-093 0.700 to 0.770 ±0.001 0.001 165 mm
13-202-088 0.690 to 0.800 ±0.002 0.002 165 mm
13-202-090 0.890 to 1.000 ±0.002 0.002 165 mm
13-202-089 0.790 to 0.900 ±0.002 0.002 165 mm
13-202-092 0.640 to 0.710 ±0.001 0.001 165 mm
13-202-091 0.600 to 0.670 ±0.001 0.001 165 mm
13-202-094 0.760 to 0.830 ±0.001 0.001 165 mm
13-202-095 0.820 to 0.890 ±0.002 0.002 165 mm
13-202-096 0.880 to 0.950 ±0.001 0.001 165 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-202-093 Supplier H-B Instrument™ Supplier No. B618014000

Available in a variety of models measuring specific gravity/relative density (g/cm3) of liquids lighter than water in various ranges.

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization: 15°C (60°F)
Applications:
Commonly used in industries such as food and beverage, chemical, pharmacology, transportation, refrigeration and more.

Certifications:
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.

Storage:
Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Specifications

Accuracy ±0.001
Increments 0.001
Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory (Cert 2448.01); internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Length (Metric) 165 mm
Content And Storage Plain form hydrometers should be stored in a clean, dry, safe place. They should not be subjected to extreme temperatures.
For Use With (Application) For Liquids Lighter Than Water
Specific Gravity Range 0.700 to 0.770
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.