Learn More
Thermo Scientific™ H-Flex 1 Swinging Bucket Rotor and Accessories
Description
Spin more with less! Whether clinical and diagnostic applications or cell culture and other research, now spin conical tubes, blood tubes and microplates all in one rotor for a small-footprint General Purpose centrifuge. High capacity and flexibility—all in a small footprint.
- Auto-Lock and Click Seal biocontainment lids enable fast, one-handed rotor exchanges and lid locking
- Spins blood tubes, conical tubes and microplates without changing rotor or buckets
- Get results faster without the need to change hardware
- Limit rotor maintenance and contamination potential with slide-coat technology eliminating the need for grease and lubricants
Specifications
Specifications
| Description | Cross |
| Material | Cast/Machined Steel with Slide Coating |
| Type | Swinging Bucket Rotor |
| Capacity | See Individual Adapter Capacities |
| Max. Speed | 4297 |
| Radius (Metric) | Rmax 174 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Legend X1 and ST16 Series, Thermo Scientific Multifuge X1 and Megafuge 16 Series, Thermo Scientific SL 16 Series |
| Angle | 90° |
| Certifications/Compliance | Biocontainment Certified by CAMR™, HPA, Porton Down, UK |
| Biocontainment | Yes, when used with biocontainment lids |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.