Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ H-Shape Retort Stand
SCI_ED

Catalog No. S28041 Shop All Eisco Products
Change view
Click to view available options
Height (Metric):
76 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
S28041 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28041 Supplier Eisco™ Supplier No. CH0656
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The H Shape Base Retort Stand provides a sturdy base for retort rods (rod not included).

  • Base Retort Stand
  • H Shape
  • 20 x 20 cm
  • 3 kg
  • Holds rod up to 12.7 mm (0.5 in.).
  • 11 to 12 mm rod not included.

Specifications

Material Cast Iron
Height (Metric) 76 mm
Height (English) 3 in.
Dimensions (L x W) 20 x 20 cm (8 x 8 in.)
Length (English) 8 in.
Length (Metric) 20 cm
Width (English) 8 in.
Width (Metric) 20 cm
Product Type Retort Stand
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.