Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard H100 Sequential Sterilization Wrap

Catalog No. 22355012
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
15 x 15 in.
18 x 18 in.
20 x 20 in.
24 x 24 in.
30 x 30 in.
36 x 36 in.
40 x 40 in.
45 x 45 in.
48 x 48 in.
54 x 54 in.
54 x 72 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-355-012 45 x 45 in.
22-355-115 12 x 12 in.
22-355-008 15 x 15 in.
22-355-116 18 x 18 in.
22-355-009 20 x 20 in.
22-355-010 24 x 24 in.
22-355-117 30 x 30 in.
22-355-118 36 x 36 in.
22-355-011 40 x 40 in.
22-355-013 48 x 48 in.
22-355-014 54 x 54 in.
22-355-015 54 x 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 22-355-012 Supplier O&M Halyard Supplier No. KIM 10745
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sequential Sterilization Wraps (H100) are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Description Single-Layer
Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Application) Light Linen Pk./Gowns, Towel Pk., Basins
For Use With (Equipment) Light Linen Pk., Linen Gowns, Towel Pk., Single Basins and Other Lighter Wrapping Needs (0 to 3 lb.)
Material SMS Fabric (H100)
Sterility Non-sterile
Latex Free Yes
No. per Case 250/Cs.
Dimensions (L x W) 45 x 45 in.
Product Type Sterilization Wrap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.