Learn More
Description
For high-throughput blood processing needs, the Thermo Scientific™ HAEMAFlex™ 12 swinging bucket rotor provides 12 x 500mL capacity or upgrade your centrifuge capacity to 16 x 500mL blood bags with the Thermo Scientific™ HAEMAFlex™ 16 rotor and the same bucket selections.
The rotors HAEMFlex 12 and 16 can be equipped with adapters to spin the most common blood collection tubes, conical tubes and plates, using oval buckets (750003964).
These windshielded rotors feature Thermo Scientific™ Eco-Spin™ technology, providing energy savings up to 60%, based on an engineering evaluation of windshielded and non-windshielded designs of the same rotor body.
Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ functions enabling instant rotor lid opening, storage and rotor identification to save time and protects the integrity of your samples.
Rotor buckets with Thermo Scientific™ Dura-Coat™ nickel-coating are also available, providing protection against corrosion due to moisture, chemicals or alkaline solutions that otherwise can weaken the structural integrity of a metal rotor bucket.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | HAEMAFlex 16 Swinging Bucket Rotor |
| Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
| Type | Swinging Bucket Rotor |
| Capacity | 16 x 500 mL blood bags (16 x 1000 mL), 416 x 5/7 mL blood tubes (oval buckets 75003964 required) |
| Max. RCF | 5,374 x g |
| Max. Speed | 3,900 rpm |
| For Use With (Equipment) | Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
