Learn More
Description
Address your lab's regular- to medium-throughput blood processing needs with the Thermo Scientific™ HAEMAFlex™ 6 swinging bucket rotor with 6 x 550mL blood bag capacity or, utilizing the same bucket system, upgrade to 8 x 550mL bags with the Thermo Scientific™ HAEMAFlex™ 8 swinging bucket rotor.
These windshielded rotors feature Thermo Scientific™ Eco-Spin™ technology, providing energy savings up to 64%, based on an engineering evaluation of windshielded and non-windshielded designs of the same rotor body.
Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ functions enabling instant rotor lid opening, storage and rotor identification to save time and protects the integrity of your samples.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Description | HAEMAFlex 8 Swinging Bucket Rotor |
| Material | Stainless Steel Rotor Body, Aluminum Windshield and Bucket, Polypropylene Bottle |
| Type | Swinging Bucket Rotor |
| Capacity | 8 x 550 mL Blood Bags (8 x 1000 mL) |
| Max. RCF | 7,144 x g |
| Max. Speed | 4,600 rpm |
| For Use With (Equipment) | Thermo Scientific Cryofuge 8 and 16 and Sorvall BP 8 and 16 Centrifuges |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
