Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanSpace™ PAPR Half Mask

Catalog No. 17800606 Shop All Cleanspace Technology Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-800-606 Medium
17-800-608 Small
17-800-607 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-800-606 Supplier CleanSpace™ Supplier No. PAF1010

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

Half masks clip quickly onto PAPR power units and easily unclip for cleaning. Specifically designed to be used with the CleanSpace™ 2, Ultra and EX PAPR systems.

  • Compatible with ALL CleanSpace™PAPR power units
  • Used with the revolutionary CleanSpace™PAPR: lightweight, no hoses or belts
  • Available in 3 sizes to facilitate a secure seal and a comfortable fit
  • Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
  • Easy removal for cleaning
  • Transparent and facilitates communication
  • Clip quickly onto the power units and are easily unclipped for cleaning
  • Soft silicone that readily moulds to the face and does not cause allergic dermatitis

Specifications

Certifications/Compliance AS/NZS1716: 2012
Certifications/Compliance (Europe) EN 12942
Certifications (EN) EN 12942
Product Type PAPR Half Mask
Size Medium
Facepiece/Headtop Model PAPR half mask only
For Use With (Application) Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding
For Use With (Equipment) PAF-1034, PAF-2034
IP Rating IP66/67
Model PAF-1010
Storage Requirements Store at -10°C to 55°C
Dimensions (L x W x H) 170 x 130 x 70 mm
Weight (Metric) 125 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.