Learn More
Halyard Health Universal Precautions Lab Jackets
Description
- Knit collar and cuffs
- Five snaps
- Three reinforced pockets
- Neck loop for hanging
- Size/name label
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Cuff Style | Knit |
| No. of Pockets | 3 |
| Collar Type | Standing |
| Size (Metric) Chest | 54.2 cm |
| Length (Metric) | 105.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.