Learn More
Halyard Health BASIC™ Plus Lab Coats with Knit Collar and Cuff
Description
- For low exposure to fluids or chemicals
- Non-sterile
- Knit collar and cuffs
- Five snaps
- Three reinforced pockets
- Neck loop for hanging
- Size/name label
- Available in colors blue and white
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Unisex |
| Material | SMS |
| Color | Blue |
| Cuff Style | Knit |
| Size (Metric) Chest | 54.2 cm |
| Length (Metric) | 104.1 cm |
| Construction | 3-ply SMS |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.