Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard Sequential Sterilization Wrap (H100)

Catalog No. 23500274
Change view
Click to view available options
Dimensions (L x W):
101 x 101 cm (40 x 40 in.)
114 x 114 cm (45 x 45 in.)
121 x 121 cm (48 x 48 in.)
137 x 137 cm (54 x 54 in.)
137 x 182 cm (54 x 72 in.)
30.5 x 30.5 cm (12 x 12 in.)
38 x 38 cm (15 x 15 in.)
46 x 46 cm (18 x 18 in.)
50 x 50 cm (20 x 20 in.)
60 x 60 cm (24 x 24 in.)
76 x 76 cm (30 x 30 in.)
91 x 91 cm (36 x 36 in.)
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-500-274 46 x 46 cm (18 x 18 in.)
23-500-273 30.5 x 30.5 cm (12 x 12 in.)
23-500-278 38 x 38 cm (15 x 15 in.)
23-500-279 50 x 50 cm (20 x 20 in.)
23-500-280 60 x 60 cm (24 x 24 in.)
23-500-275 76 x 76 cm (30 x 30 in.)
23-500-276 91 x 91 cm (36 x 36 in.)
23-500-281 101 x 101 cm (40 x 40 in.)
23-500-282 114 x 114 cm (45 x 45 in.)
23-500-283 121 x 121 cm (48 x 48 in.)
23-500-284 137 x 137 cm (54 x 54 in.)
23-500-285 137 x 182 cm (54 x 72 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 23-500-274 Supplier O&M Supplier No. 10718
Add to Cart
Add to Cart
This item is not returnable. View return policy

Halyard Sequential wraps are the industry standard for sterile processing teams.

  • Tear-, flame-, lint- and abrasion-resistant
  • POWERGUARD technology for enhanced microbial barrier protection
  • Pre-vacuum steam sterilant penetration
  • Ethylene Oxide (EO) sterilant penetration and residuals
  • Maintenance of package integrity (MPI) to meet FDA requirements
  • Instructions for Use that meet FDA guidelines
  • Class 1 flammability rating
  • Low linting
  • Made in the USA

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1
Color Blue
For Use With (Application) Light linen packs/gowns, towel packs, basins
For Use With (Equipment) Light linen packs, linen gowns, towel packs, single basins and other lighter wrapping needs (0 to 3 lb.)
Material SMS Fabric (H100)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 46 x 46 cm (18 x 18 in.)
Length (English) 18 in.
Width (English) 18 in.
Product Type Sterilization Wrap
Length (Metric) 46 cm
Width (Metric) 46 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.