Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

O&M Halyard Smart-fold Sterilization Wrap (H650)

Catalog No. 23500383
Change view
Click to view available options
Dimensions (L x W):
101 x 119 cm (40 x 47 in.)
101 x 139 cm (40 x 55 in.)
121 x 154 cm (48 X 61 in.)
55 x 114 cm (22 x 45 in.)
71 x 116 cm (28 x 46 in.)
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-500-383 101 x 139 cm (40 x 55 in.)
23-500-387 55 x 114 cm (22 x 45 in.)
23-500-388 71 x 116 cm (28 x 46 in.)
23-500-382 101 x 119 cm (40 x 47 in.)
23-500-384 121 x 154 cm (48 X 61 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 23-500-383 Supplier O&M Supplier No. 14277
Add to Cart
Add to Cart
This item is not returnable. View return policy

Designed with your toughest tasks in mind. Halyard Smart-fold wraps are impact-resistant fabric and triple-layer reinforcement zones are engineered to protect your heaviest trays and loaner sets from tears and cuts in handling.

  • Reference line for accurate tray placement
  • Handy positioning strips hold material in place for easier wrapping
  • Three-layer reinforcement zones protect edges and corners
  • White inner sheet makes inspection up to 86% faster
  • Pull tabs for easy aseptic opening
  • Unique shape reduces excess material by 22%
  • Impact-resistant fabric resists tears and cuts in handling
  • POWERGUARD technology for 99% bacterial filtration effectiveness
  • Fire-resistant; Abrasion-resistant
  • Meets the ISO 11607 microbial barrier challenge, to protect instruments during storage, transport and handling
  • Compatible with most common sterilization modalities: Pre-vacuum steam, Ethylene oxide

Specifications

Autoclavable Autoclavable
Certifications/Compliance Meets NFPA Class 1 & ISO 11607 microbial barrier challenge
Color White, Blue
For Use With (Equipment) Extra heavy instrument sets such as orthopedics and Cardiovascular (17 to 25 lb.)
Material SMS Fabric (H650)
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 101 x 139 cm (40 x 55 in.)
Length (English) 40 in.
Width (English) 55 in.
Product Type Sterilization Wrap
Length (Metric) 101 cm
Width (Metric) 139 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.