Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Ham's Nutrient Mixture F10 Media

Catalog No. SH3002501 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3002501 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. SH3002501 Supplier Cytiva Supplier No. SH30025.01
NLSU: Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured based on compliance with ISO 9001:2000 guidelines.

  • Support cell culture growth with Cytiva HyClone Ham's Nutrient Mixture F10 media, manufactured based on compliance with current Good Manufacturing Practices (cGMP) for medical devices and ISO 9001 guidelines
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Product Type Ham's Nutrient Mixture F10 with L-glutamine
Sterility Sterile-filtered
Sterilization Method 0.1 μm Sterile-filtered
With Additives Glutamine
Quantity 500 mL
Certifications/Compliance cGMP, ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.