Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1000 Series Gastight™ LT Pipette Controller Syringe

Catalog No. 14815701 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-815-701 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-815-701 Supplier Hamilton™ Supplier No. 84001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Pipette controller syringe designed to precisely fill glass pipettes

GASTIGHT syringe with a PTFE plunger tip that creates a tight seal between the plunger and the glass barrel, suitable for liquid or gas sampling. Available in a 1.0mL volume.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.181 in.
Diameter (English) Outer 0.355 in.
Diameter (Metric) Inner 4.61 mm
Diameter (Metric) Outer 9.02 mm
For Use With (Application) Intended to be use in place of rubber bulbs and designed to precisely fill Glass pipettes
Product Type Pipette Controller Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1001
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 1 mL
Connection Type Luer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.