Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1000 Series Gastight™ Syringes: Luer Lock Syringes, TLL Termination

Catalog No. 14816224 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Model:
1001
1002
1005
1010
1025
1050
1100
Connection Type:
Luer Lock
Luer Lock with Slots
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Connection Type
14-816-224 50 mL 1050 Luer Lock with Slots
14-815-193 25 mL 1025 Luer Lock with Slots
13-684-116A 100 mL 1100 Luer Lock
13-684-94 1 mL 1001 Luer Lock
13-684-95 2.5 mL 1002 Luer Lock
13-684-96 5 mL 1005 Luer Lock
13-684-97 10 mL 1010 Luer Lock
14-815-129 1 mL 1001 Luer Lock with Slots
14-815-154 2.5 mL 1002 Luer Lock with Slots
14-815-170 5 mL 1005 Luer Lock with Slots
14-815-184 10 mL 1010 Luer Lock with Slots
14-815-194 25 mL 1025 Luer Lock
14-815-195 50 mL 1050 Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14-816-224 Supplier Hamilton™ Supplier No. 85027
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mid-volume GASTIGHT syringe ideal for dispensing volumes from 100 μL up to 100 mL.

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors
  • The TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations
  • The version with slots is used during the attachment to some instruments but does not effect the connection to needles
  • Autoclavable when disassembled, except on 25mL and greater syringes; repeated autoclaving will shorten syringe life
  • Needle point styles 4 and AS are available on request)

Specifications

Material PTFE (Tip), PTFE-tipped (Plunger)
Diameter (English) Inner 1.28 in.
Diameter (English) Outer 1.45 in.
Diameter (Metric) Inner 32.6 mm
Diameter (Metric) Outer 36.9 mm
For Use With (Application) Ideal for manual and automated HPLC injections, commonly used in syringe pumps and other liquid handling instruments
Product Type Gastight Syringe
Max. Pressure 100 psi
Model 1050
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 50 mL
Connection Type Luer Lock with Slots
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.