Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: CX Termination

Catalog No. 14815697 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Diameter (Metric) Inner:
1.03 mm
1.46 mm
2.3 mm
3.26 mm
Model:
1710
1725
1750
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Inner Model
14-815-697 50 μL 1.03 mm 1750
13-684-89 500 μL 3.26 mm 1750
14-815-360 250 μL 2.3 mm 1725
14-815-377 100 μL 1.46 mm 1710
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-815-697 Supplier Hamilton™ Supplier No. 80962
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Cheminert (CX) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.041 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.03 mm
Diameter (Metric) Outer 7.75 mm
For Use With (Application) For dispensing volumes from 100μL up to 100mL
Includes Instrument plunger stop
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1750
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 50 μL
Connection Type ChemSeal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.