Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: DX Termination

Catalog No. p-4909758 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
100 μL
250 μL
Diameter (Metric) Inner:
1.46 mm
2.3 mm
Diameter (Metric) Outer:
7.75 mm
Max. Pressure:
1000 psi
500 psi
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Diameter (Metric) Inner Diameter (Metric) Outer Max. Pressure
13-684-81 100 μL 1.46 mm 7.75 mm 1000 psi
13-684-82 250 μL 2.3 mm 7.75 mm 500 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-684-81 Supplier Hamilton™ Supplier No. 81026
Only null left
Add to Cart
Add to Cart

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Diluter (DX) - This termination is designed for MICROLAB 500 Diluters/Dispensers and features a side port connector.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.057 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 1.46 mm
Diameter (Metric) Outer 7.75 mm
Includes Instrument plunger stop
Product Type Gastight Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1710
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 100 μL
For Use With (Equipment) Microlab 500 Diluters/Dispensers
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.