Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1710N Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213575 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
22 G
22s G
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
11-101-0823 22 G
11-101-0773 22s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-101-0823 Supplier MilliporeSigma Supelco Supplier No. 28635U
Only null left
Add to Cart
Add to Cart

A 100 μL, Syringe for PAL GC and CombiPAL (Headspace) GC Autosamplers

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Description Cemented Needle
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe, C-Line
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1710 N
Needle Point Number 3
Min. Temperature (Metric) 20°C
Quantity 1 Ea.
Volume (Metric) 100 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) CTC HTS PAL Instruments (HPLC Sampling)
Connection Type Fixed
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.