Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: LT Termination

Catalog No. p-4895447 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
1 mL
2.5 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-815-125 1 mL
14-815-149 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-815-125 Supplier Hamilton™ Supplier No. 81318
Only null left
Add to Cart
Add to Cart

Syringes have built-in Chaney Adapters

Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have Luer Tip (LT) termination. Available in 0.5μL to 10mL in volume.

Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
Needle Point Styles

  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
  • Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.181 in.
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.355 in.
Diameter (Metric) Inner 4.61 mm
Diameter (Metric) Outer 9.02 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Designed for liquid sampling to achieve the highest level of accuracy and precision possible
Includes Built-in chaney adapter, certificate of calibration traceable to NIST
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type With 22 ga Needle
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1001 LTNCH SYR
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 1 mL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Luer Tip, Cemented
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.