Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Microliter™ 8100/8200 Autosampler Syringe

Catalog No. 14685182 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-685-182 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-685-182 Supplier Hamilton™ Supplier No. 202880
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Syringe is designed to work with Bruker/Varian 8100/8200 autosamplers

Microliter syringe with a stainless steel plunger that is hand-fitted to the glass barrel and is designed for liquid sampling. Syringe has a removable needle (RN) termination. Available in 10μL volume.

Syringe Terminations

  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauge: 26s

    Specifications

    Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
    Needle Gauge 26s G
    Diameter (English) Inner Needle 0.005 in.
    Diameter (Metric) Inner Needle 0.13 mm
    Diameter (English) Outer Needle 0.019 in.
    Diameter (Metric) Outer Needle 0.483 mm
    Length (English) 2 in.
    Length (English) Needle 1.69 in.
    Length (Metric) 51 mm
    Product Type Microliter Syringe
    Max. Pressure 2000 psi
    Max. Temperature (English) 122°F
    Max. Temperature (Metric) 50°C
    Min. Temperature (English) 68°F
    Model 701
    Needle Point Number 5
    Min. Temperature (Metric) 20°C
    Quantity Ea.
    Volume (Metric) 10 μL
    Length (Metric) Needle 43 mm
    Needle Point Style Cone
    For Use With (Equipment) Bruker/Varian 8100/8200 Autosamplers
    Connection Type Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.