Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Microliter™ Manual Injection Syringe for JADE Equipd Agilent Autosamp-REV

Catalog No. 22302947 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22-302947 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-302947 Supplier Hamilton™ Supplier No. 80343
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Syringe is designed to work with JADE equipped Agilent Autosamplers for manual injection

MICROLITER syringe with a stainless steel plunger that is hand-fitted to the glass barrel, designed for liquid sampling applications. Syringe has a cemented (N) termination. Available in 10μL volume.

Syringe Termination

  • Cemented Needle (N)- For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Needle Point Styles
    • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauge: 23s

    Specifications

    Needle Gauge 23s G
    Length (English) 2.5 in.
    Length (Metric) 65 mm
    Needle Point Number AS
    Volume (Metric) 10 μL
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.