Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Microliter™ Shimadzu AOC-14, AOC-17, and AOC-20 Syringes

Catalog No. 14685181 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-685-181 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-685-181 Supplier Hamilton™ Supplier No. 202640
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Syringe is designed to work with Shimadzu AOC-14, AOC-17, and AOC-20 autosamplers

Microliter syringe with a stainless steel plunger that is hand-fitted to the glass barrel, designed for liquid sampling applications. Syringe has a removable needle (RN) termination. Available in a 10μL volume

Syringe Termination

  • Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauge : 22s

    Specifications

    Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
    Needle Gauge 22s G
    Diameter (English) Inner Needle 0.005 in.
    Diameter (Metric) Inner Needle 0.13 mm
    Diameter (English) Outer Needle 0.028 in.
    Diameter (Metric) Outer Needle 0.711 mm
    Length (English) 1.7 in.
    Length (English) Needle 1.69 in.
    Length (Metric) 43 mm
    Product Type Microliter Syringe
    Max. Pressure 2000 psi
    Max. Temperature (English) 122°F
    Max. Temperature (Metric) 50°C
    Min. Temperature (English) 68°F
    Model 701 RN
    Needle Point Number 2
    Min. Temperature (Metric) 20°C
    Quantity Ea.
    Volume (Metric) 10 μL
    Needle Point Style Sharp, Bevel, Curved
    For Use With (Equipment) Shimadzu AOC 14, 17 and 20 Autosampler
    Connection Type Removable
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.