Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009435 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Connection Type:
Removable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
11-100-9435 Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-9435 Supplier MilliporeSigma Supelco Supplier No. 20793
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes a 2 in. Stainless Steel, Removable Needle

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Description 700 Series
Needle Gauge 26 G
Length (English) Needle 2 in.
Product Type Syringe
Model 701 RN
Needle Point Number 2
Quantity 6 Pk.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.