Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Syringe, Knurled Hub with Guide, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010592 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
1 μL
Needle Gauge:
25s G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge
11-101-0592 1 μL 25s G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0592 Supplier MilliporeSigma Supelco Supplier No. 20944
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With a Blunt Tip, Stainless Steel Needle

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 25s G
Diameter (English) Inner 0.0049 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.124 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.483 mm
Length (English) Needle 2.75 in.
Product Type Microliter™ Syringe
Max. Pressure 6000 psig (413.7 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7001 KHWG
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 1 μL
Product Line Hamilton
Length (Metric) Needle 70 mm
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.