Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Syringe, Removable Needle (RN), Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213631 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
5 μL
50 μL
100 μL
250 μL
500 μL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-1072 5 μL
11-101-1234 50 μL
11-101-1069 100 μL
11-101-0844 250 μL
11-101-0800 500 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-1072 Supplier MilliporeSigma Supelco Supplier No. 20919
Only null left
Add to Cart
Add to Cart

Gas-tight design minimizes the gas exchange in GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.483 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 75 RN
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 5 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Removable
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.