Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 7000 Series Gastight™ and Microliter™ Digital Syringes: KH Termination

Catalog No. p-4895576 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
1 μL
2 μL
5 μL
Model:
7002
7101
7102
7105
Needle Point Number:
2
Needle Point Style:
Sharp, Bevel, Curved, Non-coring
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model Needle Point Number Needle Point Style
14-813-319 2 μL 7002 2 Sharp, Bevel, Curved, Non-coring
14-813-317 5 μL 7105 2 Sharp, Bevel, Curved, Non-coring
14-813-321 2 μL 7102 2 Sharp, Bevel, Curved, Non-coring
14-813-322 1 μL 7101 2 Sharp, Bevel, Curved, Non-coring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-813-319 Supplier Hamilton™ Supplier No. DS88411
Only null left
Add to Cart
Add to Cart

Easily achieves precision up to 0.5% while dispensing volumes from 500μL down to 50nL

Syringe eliminates parallax errors by providing a digital readout on its integrated LCD screen. An adjustable plunger-stop guarantees reproducible plunger placement.

Easy-To-Read
Read the syringe volume directly from the liquid crystal display. The digital display eliminates volume reading errors as well as ensures that everyone in the lab reads the syringe volume the same.

Ideal for Instrument Calibration
Every Digital Syringe is a calibrated device traceable to N.I.S.T. methods. Use it to calibrate analytical instruments (AA/ICP, GC, HPLC, etc.), prepare standards and spike samples. Provides easier to compliance with EPA, CLIA, ISO and FDA (GLP, GMP) requirements.

Better Accuracy and Precision
7000 series MODIFIED MICROLITER™ syringes are certified to ± 1.0% accuracy or better. Improved precision is easily achieved with the built-in adjustable plunger stop. The adjustable plunger stop (0-100% of syringe volume) is engaged with a touch of the button on the back of the digital syringe.

Specifications

Accuracy ±1%
Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 25 G
Diameter (English) Inner 0.008 in.
Diameter (English) Inner Needle 0.008 in.
Diameter (Metric) Inner Needle 0.2 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.51 mm
For Use With (Application) Analytical instrument calibration (AA/ICP, GC, HPLC) , prepare standards and spike samples, eliminates parallax errors by providing a digital readout on its integrated LCD screen and also used for pipetting and HPLC injections
Includes Built-in adjustable plunger-stop, fine adjustment thumbwheel, certificate of calibration traceable to NIST, 3V lithium batteries, storage case and instructions
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 70 mm
Product Type Modified Microliter Digital Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7002
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 2 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Knurled Hub
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.