Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Modified 7000 Microliter™ Syringes

Catalog No. p-4117414 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
5 μL
Needle Gauge:
22 G
22s G
23 G
24 G
25 G
Needle Point Number:
2
3
Needle Point Style:
Blunt
Sharp, Bevel, Curved, Non-coring
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Needle Point Number Needle Point Style
14-813-100 0.5 μL 25 G 3 Blunt
14-813-103 0.5 μL 25 G 2 Sharp, Bevel, Curved, Non-coring
14-813-112 1 μL 22s G 3 Blunt
14-813-115 1 μL 22 G 2 Sharp, Bevel, Curved, Non-coring
14-813-200 2 μL 25 G 3 Blunt
14-813-212 2 μL 23 G 3 Blunt
14-813-223 5 μL 24 G 2 Sharp, Bevel, Curved, Non-coring
14-813-215 2 μL 23 G 2 Sharp, Bevel, Curved, Non-coring
14-813-203 2 μL 25 G 2 Sharp, Bevel, Curved, Non-coring
14-824-20 1 μL 25 G 3 Blunt
14-824-21 5 μL 24 G 3 Blunt
14-824-27C 1 μL 25 G 2 Sharp, Bevel, Curved, Non-coring
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 14-813-100 Supplier Hamilton™ Supplier No. 86250
Only null left
Add to Cart
Add to Cart

This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle

Specifications

Autoclavable Autoclavable
Needle Gauge 25 G
Diameter (English) Inner 0.004 in.
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.104 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.1 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.515 mm
Length (English) Needle 2.75 in.
Product Type General Purpose Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 0.5 μL
Needle Point Style Blunt
For Use With (Equipment) HPLC Injection Valves
Connection Type Knurled Hub, Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.