Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 75N Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010392 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
5 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
11-101-0392 5 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-0392 Supplier MilliporeSigma Supelco Supplier No. 28613U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with CTC A200S PAL Instruments

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (Tip)
Needle Gauge 26s G
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Model 75 N
Needle Point Number 1
Quantity 1 Ea.
Volume (Metric) 5 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Cone
For Use With (Equipment) CTC A200S PAL Instruments
Connection Type Fixed
Show More Show Less

Microliter is a trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.