Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Digital Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111007075 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
500 μL
Connection Type:
Cemented
Removable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type
11-100-7075 10 μL Cemented
11-100-6969 25 μL Removable
11-100-6942 500 μL Removable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-100-7075 Supplier MilliporeSigma Supelco Supplier No. 24452
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This N.I.S.T. traceable, calibrated syringe device provides constant injection rate and includes a removable, 2 in. (51 mm) bevel tip needle.

  • LCD display shows syringe volume within ± 0.5% of volume dispensed
  • A fine adjustment thumbwheel sets syringe volumes
  • Plunger stop can be set for repetitive injections
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 2 in.
Product Type N.I.S.T. Traceable Calibrated Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701 N
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.