Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111008918 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
23s G
23s to 26s G
Connection Type:
Cemented
Quantity:
1 Ea.
6 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Connection Type Quantity
11-100-8918 23s to 26s G Cemented 6 Pk.
11-101-1118 23s G Cemented 1 Ea.
11-100-8919 23s G Cemented 6 Pk.
11-101-1113 23s to 26s G Cemented 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-100-8918 Supplier MilliporeSigma Supelco Supplier No. 24580
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For use with Agilent GC Autosamplers 7693A, 7673, 7683, and 6850 ALS

  • Ideal for use with liquid and gas chromatography
  • Stable in handling radioactive materials, sterile solutions, corrosive gases and liquids
  • Gastight™ syringes can used for gas or liquid injection
  • A glass barrel with a PTFE-tipped plunger seal creates a leak-free seal
  • Seal wipes the interior of the syringe barrel free of sample
  • Replacement plunger assemblies are available
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 23s to 26s G
Diameter (English) Inner Needle 0.0133 - 0.005 in.
Diameter (Metric) Inner Needle 0.64 - 0.13 mm
Diameter (English) Outer Needle 0.0283 - 0.0187 in.
Diameter (Metric) Outer Needle 0.72 - 0.47 mm
Length (English) Needle 1.71 in.
Product Type Gastight™ Syringe
Max. Pressure 1000 psig (68.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1701 N Agilent
Needle Point Number 1
Min. Temperature (Metric) 10°C
Quantity 6 Pk.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 43 mm
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 7693A and 6850 Autosamplers
Connection Type Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.