Learn More
Description
Syringes in this category are Gastight 1700 and 1000 series syringes.
- With PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling.
- Blunt needle point style: 3
- Syringe termination: removable needle (RN)
- Allows needles to seat at zero graduation mark of syringe
- Users can select needle gauge, length, and point style to optimize syringe for custom applications
- Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
- Autoclavable when disassembled
- Repeated autoclaving will shorten syringe life.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2008, FDA |
| Material | Stainless Steel, Borosilicate Glass, PTFE |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.574 in. |
| Diameter (English) Inner Needle | 0.0161 in. |
| Diameter (Metric) Inner Needle | 0.041 cm |
| Diameter (English) Outer Needle | 0.0283 in. |
| Diameter (English) Outer | 0.695 in. |
| Diameter (Metric) Inner | 14.6 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.